Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 3/4, Cobalt, TiN
Mfr # 55529-TiN
Zoro # G6634074
product price: $44.85
/ea
Sold in multiples of 6 for $269.10
$269.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55529-TiN
- Zoro # G6634074
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-5/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- HUSQVARNA KNOB, REAR PANEL/BLADE BLOCK (505536301)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Cobalt, TiN (55406-TiN)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- LINK 1-1/4 X 90 Deg Cobalt Rh 6Fl Countersink 1/2 Shank X 3 Oal (91-CO-569)
- Keo Countersinks