Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 3 In, Cobalt, TiN
Mfr # 55537-TiN
Zoro # G7139431
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3 in
- Shank Dia. 1 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55537-TiN
- Zoro # G7139431
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3 in |
Shank Dia. | 1 in |
Overall Length | 5 1/4 in |
Shank Dia. (In.) | 1 |
Shank Length (In.) | 1-1/2 |
Body Dia. (In.) | 3 |
Shank Length | 1 1/2 in |
Overall Length (In.) | 5-1/4 |
Size - Decimal | 3 in - 3.0000 |
Description
Countersink, 82 Degrees , 3 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12-BK)
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.110In (A-060)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- KEO Countersink, Pilot 11 mm, CTRbore 18 mm (56220)
- KEO Countersink Set, 5 PC, 3 FL, 82 Deg, TiAlN (55759-TiALN)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- Keo Countersinks