Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 1/4, Cobalt, TiN
Mfr # 55522-TiN
Zoro # G9538733
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55522-TiN
- Zoro # G9538733
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- X1 TOOLS Aluminum Pipe Wrench Set of 3 14, 18 and 24 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9050x1)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- KEO Countersink, 3 FL, 82 Deg, 1/4, Cobalt, TiN (55310-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO 3/8 60 deg ZErO Flute CO Deburring Tool (53501)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- Keo Countersinks