Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 1/4, Cobalt
Mfr # 55522
Zoro # G1720607
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55522
- Zoro # G1720607
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- DIABLO 1/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2170)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- GENERAL TOOLS PUNCH 1 1/4" ARCH (GN1271O)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 3/8" (C1-3/8-90)
- Keo Countersinks, Center Drills & Spotting Drills