Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated
Mfr # 55025
Zoro # G0882366
original price:
$18.59
10% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55025
- Zoro # G0882366
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1/2 |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J7419MT)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- MAKITA 18V 3/8" Square (XWT06)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- KEO 1/8 x 82 deg KEO HSS SF Countersink (53188)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- Keo Countersinks