Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN
Mfr # 55525-TiN
Zoro # G6705447
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55525-TiN
- Zoro # G6705447
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-13/16" x 1" (HCSU.1-13/16)
- BLUE MONSTER Sand Cloth 150Grit (70171)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- ILC Replacement for Hitachi BSL 1815x Battery (BSL 1815X BATTERY HITACHI)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO Countersink, 3 FL, 60 Deg, 1/2, Cobalt, TiN (55302-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- Keo Countersinks