Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 1/2, Cobalt
Mfr # 55526
Zoro # G3025452
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55526
- Zoro # G3025452
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1803RF)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO Countersink, 6 FL, 90 Deg, 7/8, Cobalt, TiN (55550-TiN)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- Keo Countersinks, Center Drills & Spotting Drills