Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 7/8, HSS
Mfr # 55010
Zoro # G1122746
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55010
- Zoro # G1122746
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 7/8 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 60 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- HYDE Scraper, Stiff, 3", Brass (06421)
- BOSCH 18V Compact Reciprocating Saw, Bare Tool (GSA18V-083B)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- Keo Countersinks, Center Drills & Spotting Drills