Shop All Countersinks
Keo
Countersink, 6 Fl, 60 Deg, 7/8, Cobalt
Mfr # 55510
Zoro # G1065811
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55510
- Zoro # G1065811
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Body Dia. (In.) | 7/8 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 60 Degrees , 7/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XLQR)
- PROSKIT Heat Gun w/Accessories" blow molded c (SS-611A)
- PLS Cross Line Laser (PLS 6R Z)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60611 (60611)
- KEO Countersink, 6 Fl, 82 Deg, 7/8, Cobalt (55530)
- KEO Drill/Countersink, 110 deg., 1/4in dia., RH (53141)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- Keo Countersinks