Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 3/4, TiAlN
Mfr # 55786-TiALN
Zoro # G6622244
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55786-TiALN
- Zoro # G6622244
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Vacuum/Blower Power Fishing System, 12gal (690-15)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x6 In (48-20-7601)
- PRO-SERIES VSR Electric Drill, 3/8" (PS07216)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57230)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- KEO Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt (55552)
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- Keo Countersinks