Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 3/4, HSS, Uncoated
Mfr # 55009
Zoro # G2119494
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55009
- Zoro # G2119494
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- DAYTON Floor Stand, Steel, 21 in. D (48WE42)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- BIG HORN #14 Complete Countersink w/Taper Drill W. L. Fuller C14M (18935)
- Keo Countersinks