Shop All Countersinks
Keo
Countersink, 6 Fl, 60 Deg, 3/4, Cobalt
Mfr # 55509
Zoro # G1783013
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55509
- Zoro # G1783013
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99569-07-09)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-Inch (31932)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt (55334)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Carbide (55754)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1" (HS6-1-82)
- Keo Countersinks, Center Drills & Spotting Drills