Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 2 In, Cobalt
Mfr # 55515
Zoro # G1157231
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55515
- Zoro # G1157231
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 3/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 3-3/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 2 |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 60 Degrees , 2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- PRO-GRADE TOOLS Adjustable Wrenches, 6" (15006)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- SKIL RECIPROCATING SAW 13AMP (SPT44A-00)
- KEO Countersink, 3 FL, 90 Deg, 3/8, HSS (50389)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Carbide (55757)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink (WELCS12-1)
- Keo Countersinks, Center Drills & Spotting Drills