Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 1/4, Carbide
Mfr # 55782
Zoro # G2754035
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55782
- Zoro # G2754035
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- NILFISK-ADVANCE AMERICA Nilfisk Complete Hose with Steel Wand For Use With GM80, 1-1/4" Dia. x 6-1/2'L (12097500)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- Keo Countersinks, Center Drills & Spotting Drills