Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN
Mfr # 55505-TiN
Zoro # G1050104
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55505-TiN
- Zoro # G1050104
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 35 ft Tape Measure, 1 in Blade (PGPRO1835V)
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- SUNEX 5-Piece S-Style Fractional SAE Wrench Set (9940)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Small, Bright Orange (RFGM-CR03S)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55545-TiN)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KEO Countersink, 3 FL, 60 Deg, 1/2, Cobalt, TiN (55302-TiN)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt (55334)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- Keo Countersinks, Center Drills & Spotting Drills