Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 1/2, Carbide
Mfr # 55784
Zoro # G1947452
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55784
- Zoro # G1947452
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Carbide (55754)
- KEO Countersink, 3 FL, 100 Deg, 1/2, Carbide (55774)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- Keo Countersinks, Center Drills & Spotting Drills