Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt
Mfr # 55514
Zoro # G2207475
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 3/4 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55514
- Zoro # G2207475
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 3/4 |
Body Dia. (In.) | 1-3/4 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 3-1/2 |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Countersink, 60 Degrees , 1 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 (13H897)
- HHIP 6.5mm Rubber Flex Collet (3900-1782)
- GEARWRENCH 7 Piece 3/8" Drive Slotted/Phillips®/Pozidriv® Bit Socket Set (80577)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- KEO Drill/Countersink, 82 deg., 1/4in dia., TiN (53148-TIN)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO 120 deg 3 Flute 5 piece Center Reamer Set CO (50032)
- Keo Countersinks, Center Drills & Spotting Drills