Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 1 1/4, HSS
Mfr # 55012
Zoro # G2253011
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55012
- Zoro # G2253011
- UPC # 798167820073
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 60 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 29/64 (C18455)
- BAILEIGH INDUSTRIAL Digital Thickness Gauge, 0 to 1.000 in. (B-MEASUREDT)
- BIG HORN 2-1/2 Inch x 10 Feet Dust Hose, Clear with black Helix (11293)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- Keo Countersinks, Center Drills & Spotting Drills