Shop All Countersinks
Keo
Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt
Mfr # 55512
Zoro # G0609122
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55512
- Zoro # G0609122
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 60 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-24 Combination Drill & Tap (5498361)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55547-TiN)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- KEO Countersink, 3 FL, 90 Deg, 1 1/4, Carbide (55768)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- Keo Countersinks, Center Drills & Spotting Drills