Shop All Countersinks
Keo
Countersink, 6 FL, 60 Deg, 1 1/2, TiAlN
Mfr # 55789-TiALN
Zoro # G7198021
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55789-TiALN
- Zoro # G7198021
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/4 in |
Shank Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/2 |
Overall Length (In.) | 3-1/4 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 60 Degrees , 1 1/2 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-B)
- KEO 3/8 x 120 deg KEO HSS SF Countersink (53382)
- KEO Countersink, 3 FL, 60 Deg, 1/2, Cobalt, TiN (55302-TiN)
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- KEO ZErO Flute Set 90 deg 5/16" - 1" 5 pcs CO (53529)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KEO Countersink, 4FL, 82 deg, 1-1/2in, Uncoated (51128)
- KEO Countersink, 1 FL, 82 Deg, 1 1/2, Cobalt (55421)
- Keo Countersinks, Center Drills & Spotting Drills