Shop All Countersinks
Keo
Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt
Mfr # 55513
Zoro # G2759811
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55513
- Zoro # G2759811
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/4 in |
Body Dia. (In.) | 1-1/2 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 3-1/4 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 60 Degrees , 1 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- CURRENT TOOLS Cable Feeding Sheave for 2-1/2" Conduit (525FS)
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49403)
- KEO Countersink, 3 FL, 110 deg., 1/2in, HSS, TiN (50121-TIN)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- KEO Countersink, 6 FL, 82 Deg, 3/4, TiAlN (55797-TiALN)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- Keo Countersinks, Center Drills & Spotting Drills