Shop All Countersinks
Keo
Countersink, 6 FL, 120 Deg, 3/8, Cobalt
Mfr # 55604
Zoro # G9538672
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55604
- Zoro # G9538672
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 120 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- MILWAUKEE TOOL 2-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8335)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO Countersink, 6 FL, 90 Deg, 7/8, Cobalt, TiN (55550-TiN)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- Keo Countersinks