Shop All Countersinks
Keo
Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN
Mfr # 55609-TiN
Zoro # G6780776
product price: $38.35
/ea
Sold in multiples of 6 for $230.10
$230.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55609-TiN
- Zoro # G6780776
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-5/8 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 120 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- IGAGING 3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3 (34-206-3)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC Let-R (C22986)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- KEO Countersink, 6 FL, 82 Deg, 3/4, Cobalt, TiN (55529-TiN)
- KEO Countersink Sets, 100 deg., 5 pcs., TiN (53539-TIN)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- Keo Countersinks