Shop All Countersinks
Keo
Countersink, 6 FL, 120 Deg, 1/2, Cobalt
Mfr # 55606
Zoro # G6502255
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55606
- Zoro # G6502255
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 120 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 300 ft. Open Reel Long Tape (48-22-5230)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- BON TOOL Bon 82-559 T Bar Coating Applicator Cover, Woven Fabric 24" (82-559)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- KEO Countersink, 3 FL, 110 deg., 1/2in, HSS, TiN (50121-TIN)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- Keo Countersinks