Shop All Countersinks
Keo
Countersink, 6 FL, 120 Deg, 1/2, Cobalt
Mfr # 55605
Zoro # G6871383
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55605
- Zoro # G6871383
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 120 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Caliper Accessory Kit (Long Reach) - 100-K400 (100-K400)
- CAPRI TOOLS 56 oz. Dead Blow Ball Peen Hammer (CPDBHB56)
- STARRETT Straight Edge 18IN (385-18)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18F)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- KEO Drill/Countersink, 6 FL, 90 deg., 5/8in, HSS (55047-TIN)
- KEO ZErO Flute Set 100 deg 5/16" - 5/8" 4 pcs CO (53538)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- Keo Countersinks, Center Drills & Spotting Drills