Shop All Combined Drill & Countersinks
Keo
Countersink, 6 FL, 110 deg, 1/2in, HSS
Mfr # 55086
Zoro # G9012297
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55086
- Zoro # G9012297
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 in |
Body Dia. | 1/2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Dia. | 3/8 in |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 110 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- Keo Combined Drill & Countersinks