Shop All Countersinks
Keo
Countersink, 6 FL, 110 Deg, 1 1/4, Co, TiN
Mfr # 55592-TiN
Zoro # G6675261
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55592-TiN
- Zoro # G6675261
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 110 Degrees , 1 1/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 13m (54PN94)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- GREENLEE Knock Out Die (KD-3-1/2)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- KEO Countersink, 4FL, 82 deg, 1-1/2in, Uncoated (51128)
- KEO Countersink, 3 FL, 82 Deg, 1 1/4, Co, TiN (55316-TiN)
- KEO Countersink, 1 FL, 100 Deg, 3/4, Cobalt (55442)
- KEO Countersink, 0 FL, 60 Deg, 5/16, Cobalt, TiN (53500-TiN)
- Keo Countersinks