Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN
Mfr # 55068-TiN
Zoro # G6634013
product price: $30.69
/ea
Sold in multiples of 6 for $184.14
$184.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55068-TiN
- Zoro # G6634013
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 100 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locking Pins with magnetic axial lock (K1216.3306060)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- AJAX TOOL WORKS RIVET ROUND 1/4" SET (AJA1605)
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237245)
- KEO 60 deg 6 Flute 7 piece Countersink Set CO (50046)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- KEO 1/4 x 100 deg HSS 6FLT Countersink (55062)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- KEO Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN (50129-TIN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- GENERAL TOOLS Bits 1/2 in. General Countersink (195-1/2)
- Keo Countersinks, Center Drills & Spotting Drills