Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 3/8, HSS, TiN
Mfr # 55064-TiN
Zoro # G9524444
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55064-TiN
- Zoro # G9524444
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 100 Degrees , 3/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- RIDGID Female Coupling, 3/4 In (B-6841)
- PROSOURCE Tool Glazing 2In1 Steel (14300)
- KEO 1/4 x 100 deg HSS 6FLT Countersink (55062)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, HSS (55025-TIN)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- Keo Countersinks, Center Drills & Spotting Drills