Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 3/8, Cobalt
Mfr # 55564
Zoro # G2659097
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55564
- Zoro # G2659097
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 1-3/4 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 100 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- KEO Countersink, 1 FL, 100 Deg, 3/4, Cobalt (55442)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- FISCH Countersink Wood Twist Drill Set (FSH-137047)
- Keo Countersinks