Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 1/2, HSS, TiN
Mfr # 55066-TiN
Zoro # G7144794
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55066-TiN
- Zoro # G7144794
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 36-Piece 1 in. Screwdriver Bit and Nut Setter Set (313370)
- GEARWRENCH 1-5/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9060D)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/2" Drive (KTI72473)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- Keo Countersinks