Shop All Countersinks
Keo
Countersink, 6 FL, 100 Deg, 1 In, HSS
Mfr # 55071
Zoro # G1785314
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55071
- Zoro # G1785314
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 100 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- MILWAUKEE TOOL Reaming Pen, Heat Treated Blade, Metal, Black Oxide Coated (48-22-4255)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- Keo Countersinks, Center Drills & Spotting Drills