Shop All Countersinks
Keo
Countersink, 4FL, 82 deg, 1-1/4in, Uncoated
Mfr # 51148
Zoro # G9012035
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 51148
- Zoro # G9012035
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Body Dia. (In.) | 1-1/4 |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 1 1/4 in |
Sizes Included | 1-1/4" |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. X 13/16 in. CC Oblong Die, 5/16 in. Max (75725)
- STANLEY Blade, Fine (21-398)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- KEO 100 deg SF 5 piece Countersink Set HSS (53020)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- KEO Countersink, 3 FL, 82 deg., 1/2in, HSS, TiN (50128-TIN)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- Keo Countersinks