Shop All Countersinks
Keo
Countersink, 4FL, 82 deg, 1-1/2in, Uncoated
Mfr # 51128
Zoro # G8924571
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 51128
- Zoro # G8924571
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Shank Length (In.) | 1-1/4 |
Sizes Included | 1-1/2" |
Pilot Dia. | 1 1/2 in |
Overall Length (In.) | 2-7/8 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1-1/2 |
Shank Dia. (In.) | 3/4 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- KEO Countersink, 6 FL, 82 Deg, 3/4, Cobalt, TiN (55529-TiN)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- Keo Countersinks, Center Drills & Spotting Drills