Shop All Countersinks
Keo
Countersink, 4FL, 60 deg, 1-1/2in, Uncoated
Mfr # 51126
Zoro # G8924553
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 4
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 51126
- Zoro # G8924553
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/4 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 3-1/4 |
Sizes Included | 1-1/2" |
Pilot Dia. | 1 1/2 in |
Body Dia. (In.) | 1-1/2 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 60 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN616-M6-S Spring Plunger Steel (6NG15/S)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- KEO Countersink, 1 FL, 100 Deg, 3/4, Cobalt (55442)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- Keo Countersinks