Shop All Countersinks
Keo
Countersink, 3FL, 60 deg, 2in, HSS, Uncoated
Mfr # 52306
Zoro # G8924964
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 52306
- Zoro # G8924964
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 3/4 in |
Sizes Included | 2" |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 3-3/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 2 |
Shank Dia. (In.) | 3/4 |
Pilot Dia. | 2 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 60 Degrees , 2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- DRILL AMERICA 1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/4X3/4)
- MILWAUKEE TOOL Guide Plate for 1-1/4" Thin Wall Core Bit (48-20-6151)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, HSS (55025-TIN)
- KEO 5/8 x 82 deg CO 6FLT 3/8 SK Cntsnk (55528)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801-TiALN)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- Keo Countersinks, Center Drills & Spotting Drills