Shop All Countersinks
Keo
Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN
Mfr # 50589-TIN
Zoro # G8924544
Sold in multiples of 6 for $177.54
$177.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 50589-TIN
- Zoro # G8924544
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Overall Length (In.) | 2-1/4 |
Sizes Included | 5/8" |
Shank Length (In.) | 1 |
Body Dia. (In.) | 5/8 |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 3/8 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 18mm Size (KTI-41818)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/16 (41620)
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN (50588-TIN)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- KEO 1 x 82 deg KEO CO RH 3Fl Center Reamer (55315)
- KEO Countersink, 6 FL, 90 Deg, 7/8, Cobalt, TiN (55550-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- Keo Countersinks, Center Drills & Spotting Drills