Shop All Countersinks
Keo
Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN
Mfr # 55321-TiN
Zoro # G3222423
original price:
$19.29
5% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55321-TiN
- Zoro # G3222423
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length (In.) | 7/8 |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 90 Degrees , 3/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/2)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- Keo Countersinks, Center Drills & Spotting Drills