Shop All Countersinks
Keo
Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN
Mfr # 55322-TiN
Zoro # G0546935
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55322-TiN
- Zoro # G0546935
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY METRIC SET 7 PC FOLDING (TL12708)
- FREEMAN PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer an (PFL618C)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Univer (5800)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55545-TiN)
- KEO Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN (55428-TiN)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- KEO Countersink, 6 FL, 82 Deg, 3/4, Cobalt, TiN (55529-TiN)
- DRILL AMERICA 1"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-60)
- Keo Countersinks, Center Drills & Spotting Drills