Shop All Countersinks
Keo
Countersink, 3 FL, 90 Deg, 1 In, TiAlN
Mfr # 55767-TiALN
Zoro # G7010717
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55767-TiALN
- Zoro # G7010717
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1 |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc Impact Universal Joint & Adapter Set (647095)
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- FREUD General Purpose Blade, 20 (LU72M020)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524)
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN (53505-TiN)
- KEO 1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk (55066)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- DRILL AMERICA 1"-90 HSS 3 Flute Center Reamer (DEWCSK1-90)
- Keo Countersinks