Shop All Countersinks
Keo
Countersink, 3 FL, 90 Deg, 1 1/4, Carbide
Mfr # 55768
Zoro # G6719124
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55768
- Zoro # G6719124
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 90 Degrees , 1 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- KEO Countersink, 6 FL, 100 Deg, 1 In, HSS (55071)
- KEO 120 deg 3 Flute 5 piece Center Reamer Set CO (50032)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- FISCH Countersink Steel Set, 3 Pc. (FSH-134831)
- Keo Countersinks, Center Drills & Spotting Drills