Shop All Countersinks
Keo
Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN
Mfr # 50588-TIN
Zoro # G8924535
product price: $26.19
/ea
Sold in multiples of 6 for $157.14
$157.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50588-TIN
- Zoro # G8924535
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Overall Length (In.) | 2-1/4 |
Sizes Included | 5/8" |
Body Dia. (In.) | 5/8 |
Shank Length | 1 in |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 1 |
Pilot Dia. | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 4-1/4" opening size. (2768SW)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm (47533009)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger (617-8-M16X1.5-A)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- KEO 1/4 x 60 deg KEO HSS RH 3Fl C Reamer (50146)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55547-TiN)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- Keo Countersinks