Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN
Mfr # 55313-TiN
Zoro # G2185547
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55313-TiN
- Zoro # G2185547
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Overall Length (In.) | 2-1/4 |
Body Dia. (In.) | 5/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- IRWIN Wood Chisel, 3/8 x 4-1/2 In, Blue (M44438N)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- KEO Drill/Countersink, 82 deg., 1/4in dia., TiN (53148-TIN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in, HSS (55035)
- Keo Countersinks, Center Drills & Spotting Drills