Shop All Countersinks
Keo
Countersink, 3 FL, 82 deg., 3/8in, HSS, TiN
Mfr # 50388-TIN
Zoro # G8924483
product price: $14.29
/ea
Sold in multiples of 12 for $171.48
$171.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50388-TIN
- Zoro # G8924483
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Shank Length | 7/8 in |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome (53PN23)
- BOSCH NailKiller Auger 9/16In x 7-1/2In Tube (NKST09)
- DRILL AMERICA #3/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH3/0)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- KEO 120 deg SF 5 piece Countersink Set HSS (53022)
- MELIN TOOL CO Reamer Countersink, 60 deg., 3/4" (HSCR-3/4-60)
- Keo Countersinks, Center Drills & Spotting Drills