Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN
Mfr # 55311-TiN
Zoro # G1004272
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55311-TiN
- Zoro # G1004272
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-MC)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/64 " L.55 mm (01450005)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- KEO Countersink, 6 FL, 90 Deg, 3/8, Cobalt, TiN (55544-TiN)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Carbide (55704)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- Keo Countersinks