Shop All Countersinks
Keo
Countersink, 3 Fl, 82 Deg, 3/4, Cobalt
Mfr # 55314
Zoro # G2322932
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55314
- Zoro # G2322932
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT MRO Kit (48-22-0142)
- BON TOOL Bon 83-147 Channel Mortar Scraper, 10" X 4 3/4", Wood Handle (83-147)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- KEO Countersink, 3 FL, 90 Deg, 1 1/4, Carbide (55768)
- KEO Countersink, 3 FL, 100 Deg, 3/8, Carbide (55773)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- M.A. FORD Countersink, HSS, 9/16" dia., 1/4" Shank (67056203)
- Keo Countersinks