Shop All Center Drills
Keo
Countersink, 3 Fl, 82 Deg, 3/4, Cobalt
Mfr # 11520
Zoro # G2777330
Sold in multiples of 12 for $278.28
$278.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11520
- Zoro # G2777330
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #15 |
Overall Length | 2 3/4 in |
Drill Size | #15 |
Body Dia. | 7/16 in |
Drill Point Dia. | 5/32 in |
Dimension Type | Wire |
Point Dia. | 5/32" |
Size - Decimal | #15 - 0.1800 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Keo Center Drills