Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 3/4, Carbide
Mfr # 55756
Zoro # G2819241
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55756
- Zoro # G2819241
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- BVA Gear Puller Hydraulic 50 Ton 3Jaw, HGPT50 (HGPT50)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- KEO M6 - Fine 3 Flute Metric Cap Screw Kounterbores (56213)
- KEO Countersink, 3 FL, 82 Deg, 1 1/4, Co, TiN (55316-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- Keo Countersinks