Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 1/4, Cobalt, TiN
Mfr # 55310-TiN
Zoro # G3281521
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55310-TiN
- Zoro # G3281521
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- HOUGEN 7/8 in. X 3/4 in. RotaLoc Annular Cutter (17128)
- MICRO 100 Router Aluminum (SFA-125-22)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- KEO Countersink, 6 FL, 82 Deg, 1/4, Cobalt, TiN (55522-TiN)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- KEO 1-1/2 x 82 deg KEO HSS RH 3Fl C Reamer (51508)
- KEO 3/8 60 deg ZErO Flute CO Deburring Tool (53501)
- M.A. FORD 5/16X2 - .030Cr - Blaze Endmill (61B050004)
- Keo Countersinks, Center Drills & Spotting Drills