Shop All Countersinks
Keo
Countersink, 3 FL, 82 Deg, 1 1/4, Co, TiN
Mfr # 55316-TiN
Zoro # G1873417
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55316-TiN
- Zoro # G1873417
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1-1/4 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/32 (44030)
- STATGEAR SuperVizor XT - Orange (SPVZ-ORNG)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- KEO Countersink, 1 FL, 60 Deg, 1/8, Carbide (55700)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- Keo Countersinks, Center Drills & Spotting Drills